Georgia-Pacific® Professional Compact Coreless Side-by-Side 2-Roll Dispenser, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
High-capacity coreless tissue system dispenses up to 3,000 two-ply sheets of tissue, which is up to six times the capacity of single standard two-ply rolls while maintaining a professional look. Transfer paddle prevents access to new roll before current roll is completely used. See-through, high-impact plastic cover permits monitoring of paper supply. Holds up to two 5-3/4" diameter Compact® coreless rolls (GEP-19375, sold separately). Locking dispenser prevents pilferage.
PRICE
$77.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/8 in |
| Depth | 6-3/4 in |
| Height | 7-1/8 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two Rolls |
| Material | Stainless Steel, Plastic |
| Description | Compact Coreless Dispenser |
| Color | Silver |
| Manufacturers Part Number | 56798 |
| Brand | Georgia-Pacific |