Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB3086062

MPN #: 10-0210-41

ASI® C Fold Surface Mounted Paper Towel Dispenser, Stainless Steel, Black

Product Description
ASI's Matte Black Collection provides a chic alternative for modern washrooms. Carefully curated to be versatile and powder coated for added durability, these accessories are ready to make a statement in any setting. The boldness of black creates an air of sophistication, while the subtlety of the matte finish exudes warmth.
Fabricated of 22 gauge stainless steel with a powder coated matte black finish, this unit dispenses 400 C-fold or 525 multi-fold paper towels without adjustment or adapters and is fitted with tumbler lock and heavy-duty stainless steel piano hinge.

Specification: Surface Mounted Paper Towel Dispenser shall hold and dispense 525 standard multi-fold or 400 standard C-fold paper towels and shall be fabricated 22 gauge type 304 stainless steel alloy 18-8. All exposed surfaces shall have a No 4 satin finish and shall be protected during shipment with PVC film easily removable after installation. Towel dispensing slot shall have a fully hemmed in rolled edge for snag-free dispensing and user safety. Dispenser door shall be attached to the bottom of unit with a concealed full length 3/16" diameter (Ø4.8) heavy duty stainless steel multi-staked piano hinge and shall be held closed with a tumbler lock keyed alike to other ASI washroom equipment. Structural assembly of body and door components shall be of welded construction. Unit shall be provided with refill viewer slots on each side. Unit shall have internal towel stack guides. Wall below unit shall be protected against accidental door drop by self-limiting body and hinge construction. Dispenser shall enable simplified installation by hanging on pre-installed screw pattern (by others).

Features:
  • Stainless Steel Construction: Our heavy-duty items are made of high-quality 304 stainless steel, which is tough, durable, stain-resistant and easy to clean
  • Tumbler Locks: Our tumbler locks provide convenience and security with an elegant look
  • Safe Easy Dispensing: Towel dispensers have hemmed opening for safe, easy dispensing, minimizing waste and ensuring hygienic use


PRICE
$84.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth4-1/16 in
Height14-5/8 in

Product Details

TypeManual
ColorBlack
Paper TypeC-Fold/Multifold
StylePull
Mounting LocationSurface Wall Mount
Capacity400 C-Fold/525 Multi-Fold
FinishPowder Coated
MaterialStainless Steel
DescriptionC Fold Surface Mounted Paper Towel Dispenser
Manufacturers Part Number10-0210-41
BrandAmerican Specialties