R&B Wire® Narrow Collapsible Hamper, Steel, Red Vinyl Bag
Write a Review
|
Questions & Answers (0)
Product Description
This heavy-duty narrow collapsible hamper offers great strength and durability to any laundry function. Constructed with a bright and durable chrome finish, this hamper includes a reusable red vinyl bag. Solid, folding bottom shelf gives this hamper versatility and strength. Rolls smoothly on 3" non-marking casters for maximum mobility. Folds to approximately 5" for easy storage. Comes with reusable and removable 18 oz red vinyl bag. Made in USA.
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 18 in |
| Height | 37 in |
| Weight | 17 lbs |
| Wheel Diameter | 3 in |
Product Details
| Type | Hamper w/Removable Bag |
| Color | Red |
| Wheel Type | Non-Marking |
| Style | Hamper Kit/Bag & Stand |
| Material | Steel, Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | 654RD |
| Number of Casters | 4 |
| Brand | R&B Wire Products |