Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3198091

MPN #: 682W

R&B Wire® Single Leakproof Hamper, Steel, White

Product Description
R&B Wire offers a wide range of hampers for healthcare, professional, and personal use. Ranging from cost efficient economy to stainless steel specialty.

Features:
  • This single laundry hamper stand is constructed from high-quality 7/8" tubular steel with a sturdy antimicrobial finish that inhibits the growth of bacteria and fungi
  • It comes standard with a white ABS high-impact lid
  • The unit includes one White Leakproof bag, made from high-quality vinyl that is fully welded, flame retardant, and approved for institutional use
  • The leakproof and flame retardant properties are guaranteed for the life of the bag
  • The bags are hooded for convenient transporting, with a shock corded rim to ensure a snug fit and easy removal
  • The stand is equipped with 4" non-marking quiet-ride casters for smooth, quiet rolling, including two locking casters for stability
  • Replacement Leakproof bags (item 680R) are available for easy exchange and cleaning
  • The unit ships knocked-down for great freight value and assembles in minutes


PRICE
$349.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width17-3/4 in
Height37-1/2 in
Weight31 lbs
Wheel Diameter4 in

Product Details

TypeLeakproof Hamper
ColorWhite
Wheel TypeNon-Marking, 2 Locking
StyleLeakproof
MaterialSteel
Package Quantity1
Manufacturers Part Number682W
Number of Casters4
BrandR&B Wire Products

Warranty

Warranty1 yr