- 2 Locking Casters, 2 Swivel Casters, 3 Removable Pocket Trays and Gray Locking Roll Top Door
- Door Rolls Out of the Way to Access Tray Shelves
- Corrosion-Resistant, Non-Metal HDPE Construction
- Organizes, Stores, and Secures Supplies
TrippNT® Narrow Locking Cart 3 Gray Shelves in, 19-1/4"L x 11-7/8"W x 23-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,169.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/4 in |
| Width | 11-7/8 in |
| Height | 23-1/8 in |
| Weight | 28 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Lock Type | Lock Hafele Cam Zinc Plated Steel |
| Type | General Purpose Medical Storage Cart |
| Color | White |
| Series | 3 Shelf Narrow Locking Cart |
| Wheel Type | 2 locking, 2 Swivel |
| Made in the USA | Yes |
| Number of Shelves | 3 |
| Material | 1/2" HDPE, 1/8" Styrene, PVC Tambor |
| Package Quantity | 1 |
| Manufacturers Part Number | 51995 |
| Door Style | Tambour Door |
| Brand | TrippNT |
Warranty
| Warranty | Lifetime Guarantee yr |