Features:
- Made from high-purity, food-grade resins
- Recommended for storage and shipment of liquid reagents
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Height | 8-9/16 in |
| Diameter | 92 mm |
Product Details
| Type | Packaging Bottles |
| Neck Finish | 38-430 |
| Color | White |
| Closure | 38-430mm |
| Cap Material | PP |
| Capacity | 1000 |
| Includes | Screw Cap |
| Closure Type | Screw Closure |
| Material | HDPE |
| Description | Narrow Mouth Packaging Bottle |
| Package Quantity | 50 |
| Manufacturers Part Number | 312089-0032 |
| Cap Color Family | Natural |
| Brand | Nalgene |