NPS Plastic Folding Table - 72" x 30" - Speckled Gray
|
Questions & Answers (0)
Product Description
Blow Molded Plastic Folding Table - 72" x 30" - Speckled Gray
Our BT3000 Series rectangular blow-molded plastic folding tables are the perfect solution for banquet and cafeteria use. Suitable for indoor or outdoor in any application that calls for affordable, lightweight, weather-resistant and highly durable folding tables. Their lightly textured design keeps them scratch-resistant yet still enables a surface smooth enough for writing. The plastic tabletop is heat-resistant up to 212º F and designed with a non-bowing "eggshell" structure for fortification to hold up to 1000 lbs. of distributed weight. The tabletop color is a light speckled gray matching the textured gray powder-coated 17-gauge steel frame. The legs are wishbone-style and feature gravity slide locks which maintain the table's overall strength and support.
Our BT3000 Series rectangular blow-molded plastic folding tables are the perfect solution for banquet and cafeteria use. Suitable for indoor or outdoor in any application that calls for affordable, lightweight, weather-resistant and highly durable folding tables. Their lightly textured design keeps them scratch-resistant yet still enables a surface smooth enough for writing. The plastic tabletop is heat-resistant up to 212º F and designed with a non-bowing "eggshell" structure for fortification to hold up to 1000 lbs. of distributed weight. The tabletop color is a light speckled gray matching the textured gray powder-coated 17-gauge steel frame. The legs are wishbone-style and feature gravity slide locks which maintain the table's overall strength and support.
PROMOTIONAL PRICE
$143.96was $159.95
Save $15.99 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 30 in |
| Height | 29-1/2 in |
| Weight | 35 lbs |
Product Details
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Foldable | No |
| Description | Plastic Folding Table |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | BT-3072 |
| Shape | Rectangle |
| Top Material | Plastic |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |