Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ansell

Model # :WBB1105853

MPN #: 88-356-8

Ansell 88-356 VersaTouch® Natural Blue Chemical Resistant Gloves, Size 8, 1 Pair - Pkg Qty 12

Product Description
An ideal glove for safety and dexterity in the food processing industry. 17 mils for superior tactile sensitivity and dexterity. Good chemical, snag, puncture and abrasion resistance. Patterned grip and conspicuous blue color that is preferred by the poultry and food processing industries. Comply with FDA food handling requirements (21 CFR 177.2600).

PRICE
$24.00  Sold in packages of 12 / $2.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Cuff Length12 in
SizeM
Thickness17 mil

Product Details

Abrasion Level3
ApplicationChemical Industry, Food Processing
ResistanceChemical, Puncture, Snag and abrasion
For Use WithPoultry, Food Processing
Cuff StyleStraight
MaterialUnsupported
Latex FreeNo
Manufacturers Part Number88-356-8
Coating MaterialLatex
Cut LevelEN388: 0
BrandAnsell
TypeLatex Gloves
ColorBlue
SeriesAlphaTec 88-356
StyleVersaTouch®
Anti StaticNo
Package Quantity1 Pair
DescriptionVersa Touch® Chemical Resistant Gloves
TextureFish Scaled
Lining MaterialUnlined
Glove Size8

Compliance & Certifications

EN 3882110
CertificationsFDA Approval, EN ISO 374-1:2016, Type B, EN ISO 374-5, EN388:2016, CE0493