Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Memmert

Model # :WBB3127410

MPN #: IN 260 Plus - 230 Volt

Memmert Natural Convection Incubator, Programmable, 256 Liters, 230 Volt

Product Description
The incubator I is perfect for the world of research, medicine, pharmaceutics and food analytics, as well as food chemistry.
The heating of this incubator is optimally tuned for natural convection and valuable chamber loads for research, pharmaceutics, medicine and food chemistry are warmed up very carefully.
Temperature Control: Mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20°C above nominal temperature. Over temperature monitor TWW, protection class 3.1 or adjustable temperature limiter TWB, protection class 2, selectable on display.

PRICE
$9,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight242.5 lbs
Exterior Dimensions32-4/10"W x 26-9/10"D x 46-6/10"H
Inside Dimensions31.5"H x 25.2"W x 19.7"D

Product Details

ColorSilver
Door TypeSolid
Hertz50/60 Hz
ConvectionNatural Convection
Temperature RangeAmbient +5 to 80°C
Capacity9 FT³
Voltage230 V
Number of Shelves2
MaterialStainless Steel
ControllerTwin Display
DescriptionProgrammable Natural Convection Incubator
Watts1700 W
Manufacturers Part NumberIN 260 Plus - 230 Volt
Sensor2 Pt100 Sensor
Shelf MaterialStainless Steel
BrandMemmert
Digital/AnalogDigital

Warranty

Warranty3YR yr

Compliance & Certifications

CertificationsUL Listed