Ideal for spot heating large areas. Dimpled tile assembly offers increased radiant efficiency. Made with corrosion resistant aluminized steel. Aluminum reflectors maximize radiant output. Features energy efficient direct spark ignition system and gas shut-off safety control. Allows angled mounting up to 30°. 120V supply required. CSA certified. 1 Year Limited Warranty.
Note: Installation and service must be performed by a licensed contractor and must conform to local codes. In absence of local codes, installation must comply with National Fuel Gas Code ANSI Z223.I (also known as NFPA 54) or CGA B149 installation codes. Requires 4CFM per 1000 BTU/hr of Mechanical Ventilation of the total installed capacity. Read installation and operating instructions prior to purchase. Not certified or approved for residential use.
SunStar SG Series Natural Gas Infrared Heater, 40000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$635.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/2 in |
| Width | 17-3/4 in |
| Height | 7-3/4 in |
| Weight | 34 lbs |
| Burner Pressure | 6 in |
| Min Mounting Height | 12 ft |
| Clearance to Combustibles Bottom | 73 in |
| Gas Inlet Pressure Max Water Column | 14 in |
Product Details
| Type | Ceramic |
| Amperage | 0.4 A |
| Mounting Location | Wall or Ceiling |
| Voltage | 120 V |
| Includes | NPT Female |
| Material | Aluminized Steel/Aluminum |
| Ignition Type | Direct Spark |
| Power Cord Type | Hard Wired |
| Manufacturers Part Number | SG4-N |
| BTU | 40000 BTU |
| Fuel Type | Natural Gas |
| Number of Burners | 1 |
| Shape | Square |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |