Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Industrial

Model # :WBB3159288

MPN #: 140TMHD-KFA

Master® Kerosene/Diesel Forced Air Heater with Thermostat, 140000 BTU, 120V

Product Description
We know you need your equipment to work as hard as you do. Trust Master® Industrial's 140,000 BTU Kerosene/Diesel Forced Air Torpedo Heater to get the job done. This heavy-duty, versatile, multi-fuel heater will warm up to 3,500 square feet of your shop, barn, construction site, or wherever you need powerful, dependable heat. This high output heater's time-tested design includes Master®'s rigorously tested steel construction, cold-start system, plus the built-in convenience and safety features you expect from Master® products. Master®-built for power.

Features:
  • Heat up well-ventilated construction sites, workshops, farms, or garages
  • New rotor and vane construction delivers 3x the lifespan of these critical wear components, for less maintenance, downtime and cost for replacements
  • Built-in air pressure gauge and thermostat for efficient operation
  • Includes heavy-duty off-road wheels, vanes, rotors, and temperature controls
  • 5-Point Safety System, including high temperature limit shut off, flame-out fuel cut, and thermocouple
  • Runs on efficient, clean-burning Kerosene and CSA certified to run on #1 & 2 Diesel Fuel, JP8/Jet A Fuel and #1 & 2 Fuel Oil
  • 1-year limited warranty
  • Made of rugged steel for years of use
  • Fuel gauge, so you know when it's time to re-fuel


PRICE
$599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width22 in
Height41 in
Weight51 lbs
Coverage Area3500 ft²

Product Details

TypeForced Air Heater
CFM540 CFM
Max Run Time9 hr
ColorYellow
Amperage2.4 A
Voltage120 V
MaterialSteel
Ignition TypeSpark
Manufacturers Part Number140TMHD-KFA
BTU140000 BTU
Fuel TypeDiesel, Kerosene
ThermostatYes
BrandMaster Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA