Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.B. White

Model # :WBB921314

MPN #: CS170BSDN22168T

L.B. White® Portable Gas Heater Premier 170 DF, 170000 BTU, LPG/NG

Product Description
The Premier 170 DF heater offers the ultimate in efficient portable heat. For easy and reliable operation, all models feature solid state electronic ignition for sure starts, as well as thermostatic control for automatic operation and consistent temperature management. Durable components, sturdy design, and quality manufacturing add up to reliable performance for years of rough and heavy operation. Weighing in at 162 lbs, the Premier 170 features wheels and telescoping handles for ease of movement, and includes an enclosed flame for safety. Heater can be ducted, and run inside or outside your structure. Product can be run on LPG or NG fuel with the turn of a switch. Run time of 20 hours on a full tank of fuel at constant operation. The Premier 170 is certified to meet or exceed csa-US standards. Recognized as a leader in construction heating for more than half a century, L.B. White offers the technical expertise and knowledgeable customer support you can count on for all your construction heating needs. 12" duct and duct adapter sold separately. The product has a limited warranty of 2 years. This product is made in USA.

PRICE
$3,249.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-13/16 in
Width18-5/16 in
Height28-5/16 in
Weight154 lbs
Coverage Area40000 ft²

Product Details

TypeDirect Fired Heater
CFM1200 CFM
Amperage5 A
Voltage115 V
IncludesGas Hose, Regulator, Thermostat
MaterialSteel
Ignition TypeSpark
Manufacturers Part NumberCS170BSDN22168T
BTU170000 BTU
Fuel TypePropane, Natural Gas
ThermostatYes
BrandL.B. White

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCSA