Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SunStar

Model # :WBB59766

MPN #: SIR35-15-N5

SunStar SIR Series Natural Gas Infrared Compact U Tube Heater, 15' Tube Length, 35000 BTU

Product Description

The SunStar Eclipse compact tube heaters offers fuel savings of up to 50% and provides an efficient source of radiant heat for a wide variety of hard to heat spaces including workshops, residential garages, greenhouses, enclosed patios, restaurants, farm buildings, small manufacturing and lower ceiling height spaces. The U-tube configuration provides uniform energy distribution and the emitter tubes are made of heat treated aluminized steel. Vacuum system pulls products of combustion through combustion chamber for increased radiant efficiency and greater safety. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 50' of ducting in fresh air and 75' sidewall venting capability. Vacuum system features a totally enclosed combustion chamber. Heavy duty draft inducer assembly features permanently lubricated totally enclosed ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. CSA certified. This Product has 5 year limited warranty on tubes. This Product has 1 year limited warranty on unit. Made in the USA.

PRICE
$1,149.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Width18 in
Height8 in
Weight70.4 lbs
Tube Length15 ft
Duct Size4 in
Burner Pressure3-1/2 in
Gas Inlet Pressure Max Water Column14 in

Product Details

Tube MaterialAluminized Steel
TypeNegative Pressure Tube
Mounting LocationWall
Voltage120 V
MaterialCast Iron/Aluminum
Ignition TypeDirect Spark
Manufacturers Part NumberSIR35-15-N5
BTU35000 BTU
Fuel TypeNatural Gas
ShapeStraight
BrandSunStar

Warranty

Warranty1 yr