Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ProCom Heating

Model # :WBB3220624

MPN #: MN300TPA-B

ProCom Heating Natural Gas Ventless Infrared Heater, 30000 BTU, T-Stat Control

Product Description
ProCom Natural Gas Ventless Infrared Plaque Heater with Base Feet - 30,000 BTU, T-Stat Control - Model# MN300TPA-B.

PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth10 in
Height26 in
Weight35 lbs
Coverage Area1400 ft²

Product Details

TypeInfrared Heater
ColorWhite
Temperature ControlThermostat
Mounting LocationWall or Floor
Heat Settings3
MaterialSteel
Ignition TypePiezo
Manufacturers Part NumberMN300TPA-B
BTU30000 BTU
Fuel TypeNatural Gas
BrandProCom Heating

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, ANSI