Hiland Infrared Parasol Heater with Remote Control, 1500W, 120V, Black
Write a Review
|
Questions & Answers (0)
Product Description
This electric parasol heater is constructed from steel and aluminum which makes it sturdy and durable. This electric heater comes equipped with a remote control. Designed to provide warmth and comfort under your umbrella, the three heating elements can be used individually, or in any combination. Each element is able to be adjusted for vertical or horizontal heating. All three arms are able to be angled 45 degrees for optimal heating. Instead of using a propane or oil-fired patio heater to warm up your patio, this heater uses regular household electricity and is less expensive to operate than a propane patio heater. The heater generates 1500W of heat. This Electric Patio Heater from AZ Patio Heaters is easily attached to umbrella poles and is CSA certified. Three adjustable and rotatable heating elements. Easily adjustable coupler.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-3/4 in |
| Width | 8-11/16 in |
| Height | 6 in |
| Weight | 29.5 lbs |
Product Details
| Type | Infrared Parasol Heater |
| Color | Black |
| Wattage | 1500 W |
| Voltage | 120 V |
| Material | Steel/Aluminum |
| Manufacturers Part Number | HIL-HR15B |
| Brand | Hiland |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | CSA |