Professional Plastics Natural Linen Phenolic Tube 1"ID X 1.5"OD X 4'L
Write a Review
|
Questions & Answers (0)
Product Description
Phenolic Tubes made from Grade L Linen is a fine weave (less than 4 ounce/square yard) cotton fabric commonly called linen, combined with phenolic resin. It is used for smaller and more intricate shapes than Grade C Canvas Phenolic. This products is also known Linen Phenolic, Micarta L, and Bakelite. Note: These tubes are 'made-to-order' and may have a 3-4 week lead-time to ship. Contact us directly to inquire about expedited delivery options.
PRICE
$299.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Diameter | 1-1/2 in |
| Inside Diameter | 1 in |
Product Details
| Description | Natural Linen Phenolic Tube |
| Color | Brown |
| Manufacturers Part Number | TLINNA1.000X1.500-4 |
| Brand | Professional Plastics |