Oil-Filled Nylon in NATURAL Color for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. Typical Applications: FDA Compliant Bearings and Bushings Replacement for Stainless Steel in Food Processing Applications: Bottling, Canning, Packing, Processing Lines Friction / Wear Parts Gears, Sprockets and Rotational Parts
Professional Plastics Natural Oil-Filled Fda Nylon Tube 2"ID X 4"OD X 26"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in in |
| Size | 2"ID X 4"OD X 26"L |
| Diameter | 4 in |
| Inside Diameter | 2 in |
Product Details
| Description | Oil-Filled Cast Tube |
| Color | Brown |
| Manufacturers Part Number | TNYLOILNA2.000X4.000X26.000 |
| Brand | Professional Plastics |