Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3043444

MPN #: TNYLOILNA4.000X7.000X13.000

Professional Plastics Natural Oil-Filled Fda Nylon Tube 4"ID X 7"OD X 13"L

Product Description
Oil-Filled Nylon in NATURAL Color for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food. Typical Applications: FDA Compliant Bearings and Bushings Replacement for Stainless Steel in Food Processing Applications: Bottling, Canning, Packing, Processing Lines Friction / Wear Parts Gears, Sprockets and Rotational Parts

PRICE
$269.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in in
Size4"ID X 7"OD X 13"L
Diameter7 in
Inside Diameter4 in

Product Details

DescriptionOil-Filled Cast Tube
ColorBrown
Manufacturers Part NumberTNYLOILNA4.000X7.000X13.000
BrandProfessional Plastics