Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mason Industries

Model # :WBB250518

MPN #: BBNR4X4

Natural Rubber Load Bearing Pad - 4"L x 4"W x 1"H

Product Description
Bridge Bearing quality Natural Rubber isolation pad is used when higher load capacities are required. Designed to deflect 1/8" at maximum load. Max Load 2400 LBS. 4"L x 4"W x 1"H Overall Dimensions.

PRICE
$35.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
35.95
Buy 5 units - 9 units
34.95Save $1.00 (3%)
Buy 10+ units
33.95Save $2.00 (6%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.00 in
Width4.00 in
Height1.00 in
Weight Capacity2400 lbs
Max Deflection0.13"
Load Capacity Range1000 - 2500 lbs
Unit of MeasurementInch (Imperial)

Product Details

TypeBridge Bearing Pad
ColorBlack
Country of OriginImport
MaterialNatural Rubber
Package Quantity1
Manufacturers Part NumberBBNR4X4
BrandMason Industries