Features:
- Alternate High-Low Rib construction
- Excellent sound attenuation capability
- Simple field installation
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 7/8 in |
| Weight | 7 lbs |
| Mount Height | 7/8 in |
Product Details
| Load Range | 15-55 psi |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | RCMP-181801 |
| Brand | Andre |