49" Orange Ez Grab Delineator Post W/2ea 3" Hi Reflective
|
Questions & Answers (0)
Product Description
49" Orange EZ Grab Delineator Post w/2ea 3" Hi Reflective
Cortina EZ Grab Delineator Post is made from 100% impact-resistant, polyethylene material. Its EZ Grab handle provides portability and ease of movement. UV inhibitors resist fading. Each post comes with two 3" high intensity reflective bands. Bands are recessed inside post for protection. The base is 100% recycled rubber and is extremely durable. Post is NCHRP-350 Certified and stands 49" high. Colored posts available for customization such as hotels,hospitals,schools and industrial plants. Rubber Delineator Base Sold Separately.
Cortina EZ Grab Delineator Post is made from 100% impact-resistant, polyethylene material. Its EZ Grab handle provides portability and ease of movement. UV inhibitors resist fading. Each post comes with two 3" high intensity reflective bands. Bands are recessed inside post for protection. The base is 100% recycled rubber and is extremely durable. Post is NCHRP-350 Certified and stands 49" high. Colored posts available for customization such as hotels,hospitals,schools and industrial plants. Rubber Delineator Base Sold Separately.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 49 in |
| Weight | 2 lbs |
| Reflective | Yes |
Product Details
| Sheeting | High Intensity Grade |
| Type | Delineator Post |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Ez Grab Delineator Post |
| Color | Orange |
| Manufacturers Part Number | 03-737 |
| Number of Reflective Stripes | 2 |
| Brand | Cortina Safety |