Ampad® Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. A sturdy back provides firm writing support. Micro-perforated sheets detach easily for a tidy, organized notepad.
Ampad® Perforated Writing Pads, Narrow Rule, (50) Canary Yellow 8.5 x 11 Sheets, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11-3/4 in |
| Paper Weight | 15 lbs |
Product Details
| Sheets | 50 |
| Type | Legal Pad |
| Color | Yellow |
| Binding Type | Stapled |
| Sheet Perforation | Perforated |
| Paper Color Family | Canary |
| Paper Type | Pads |
| Style | Legal Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Narrow |
| Pads | 12 |
| Description | Evidence Legal Pad |
| Package Quantity | 50 Sheet/Pad, 12 Pads/Pack |
| Features | Perforated, Hard Cover, Repositionable |
| Brand | Esselte |