Electromechanical Timers
Availability
Type
Brand
Key
Voltage
Length
Depth
Width
Height
Color
Price
Related Products
Leviton DS710-10Z Decora Rocker Slide Dimmer, Use w/ LED/Mark 7 Dim Fixtures, 0-10V, WH-IV-LT Almond
Leviton DS710-10Z Decora Rocker Slide Dimmer, Use with LED/Mark 7 Dimmable Fixtures, 0-10V, Comes with White-Ivory-Light Almond faceplate color changing kit Leviton Decora Rocker-Slide Advance Mark 7® and Quicktronic® Helios Fluorescent Ballast Dimmers provide smooth, slide-action, full-range dimming for Flourescent loads. They combine a Decora rocker switch with a contemporary full-range slender slide bar for precise lighting control. With a new, streamlined style, Decora dimmers and fan speed control complement any interior design and are compatible with other Decora devices. Features: ...
Bircher Reglomat CESM-21CB-2430 Safety Switch Mat 24" x 30" Black Durable and reliable pressure- sensitive safety switch mats, ramp trim kits (sold separately) and safety controllers (sold separately) from Bircher Reglomat. For protection of people around machinery, robots and other hazardous areas. When a person, forklift, or other vehicle activates the mat, it sends a signal to the controller to stop the machine. May also be used as a signal mat for activation of a device or counter through presence detection. Features: Molded, totally sealed design is water resistant NEMA 4 (IP67) ...
A flick of the switch turns ON the load and the timer turns it OFF even when people forget or are unavailable. Ideal for control of lighting or motor loads or where an occupancy sensor is not suitable. Automatically turns off load at end of preset time which is adjustable from 1 minute to 18 hours. Time adjustment is located behind the switchplate. APPLICATIONS: Fluorescent and incandescent lighting in areas such as stockrooms. Lamps or televisions which are plugged into receptacles controlled by a wall switch. Exhaust Fans in bathrooms, kitchens, or work areas. Hotels, motels, hospitals, ...
To simplify inventory, IllumaTech® Slide and Rotary Controls are designed for both single pole (one location) and 3-way (two location) applications. IllumaTech Preset Slide Controls feature a smooth, captured slide bar for fine adjustment of lighting levels and an easy to use push button that provides preset ON/OFF switching. Color change kits simplify inventory by diminishing the need for stocking separate devices in every color; comes with White, Ivory and Light Almond face plates. Additionally, the IPL06 features a future-proof dimming platform that is compatible with incandescent and ...