Exair® NEMA 4/4X 90 Degree Cabinet Cooler Side Mounting Kit, Large, 7 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Exair's® Side Mount Kits make mounting on the side of an electrical enclosure possible when there is limited space on the top or side. (NEMA 4 and 4X Cabinet Cooler Systems must be mounted vertically.) The Side Mount Kits maintain the NEMA rating of large and small NEMA Type 12, 4 and 4X enclosures. They mount in a standard electrical knockout (1-1/2 NPS). Side Mount Kits for NEMA 12 Cabinet Cooler Systems have an aluminum construction. Those for NEMA 4 and 4X Cabinet Cooler Systems are Type 303 or Type 316 stainless steel.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2-1/2 in |
| Height | 3-1/2 in |
Product Details
| CFM | 7 CFM |
| Material | Stainless Steel |
| Manufacturers Part Number | 4907 |
| PSI | 100 psi |
| @ PSIG | 100 psig |
| Brand | Exair |
Compliance & Certifications
| Certifications | NEMA, UL, CE, OSHA |