
Customers Also Viewed
Product Information
Customer Review
Product Q&A
NEMA 4X - PN Series Box - 10.43"L x 7.28"W x 3.74"H - Light Gray
Meets NEMA 1, 2, 4, 4X, 12, and 13 specifications. Smooth flat top cover. Wall mounting holes and cover attaching screws are outside the sealing area thus preventing ingress of moisture and dust. Cover screws are M-4 stainless steel, non-magnetic and fasten into threaded brass inserts. Gasket material is silicon sponge. UL Listed.
Meets NEMA 1, 2, 4, 4X, 12, and 13 specifications. Smooth flat top cover. Wall mounting holes and cover attaching screws are outside the sealing area thus preventing ingress of moisture and dust. Cover screws are M-4 stainless steel, non-magnetic and fasten into threaded brass inserts. Gasket material is silicon sponge. UL Listed.
- BRAND Bud Industries
- COLOR FINISH Light Gray
- MANUFACTURERS PART NUMBER PN-1335
- WEIGHT LBS 1.75
- CONSTRUCTION Polycarbonate
- DIMENSION A 10.43
- DIMENSION B 7.28
- DIMENSION C 3.74
- DIMENSION D 2.95
- DIMENSION E 10.17
- DIMENSION F 7.02
- DIMENSION G 3.49
- DIMENSION H 2.82
- WEIGHT (Oz) 28.00
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bud Pn-1335-C Nema 4x - Pn Series Box 10.43" L X 7.28" W X 3.74" H Clear - Min Qty 3
Item #: B561992
Not Yet Rated
Usually ships in 8 to 11 days
$27.95

Bud Pn-1335 Nema 4x - Pn Series Box 10.43" L X 7.28" W X 3.74" H Light Gray - Min Qty 3
$27.95
- Product Information
- Customer Review
- Product Q&A