Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mason Industries

Model # :WB238181

MPN #: NK12X12

Neoprene And Cork Pad 12" X 12" X 1"

Product Description
Neoprene & Cork Vibration Isolation Pads
Dampen vibration from compressors, blowers, AC units and more. Cork core is faced on both sides with waffle-textured neoprene for indoor use. Requires no bolting or cementing; traction keeps pads in place. 1" thick. Cut with table saw.

PRICE
$94.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
94.95
Buy 5 units - 9 units
89.95Save $5.00 (5%)
Buy 10+ units
86.95Save $8.00 (8%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.00 in
Width12.00 in
Height1.00 in
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
MaterialNeoprene/Cork
DescriptionNeoprene & Cork Pad
Manufacturers Part NumberNK12X12
PSI50 PSI psi
BrandMason Industries