Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mason Industries

Model # :WBB250521

MPN #: BBNR10X10

Natural Rubber Load Bearing Pad - 10"L x 10"W x 1"H

Product Description
Bridge Bearing quality Natural Rubber isolation pad is used when higher load capacities are required. Designed to deflect 1/8" at maximum load. Max Load 25000 LBS. 10"L x 10"W x 1"H Overall Dimensions.

PRICE
$219.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
219.95
Buy 5 units - 9 units
209.95Save $10.00 (5%)
Buy 10+ units
205.95Save $14.00 (6%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.00 in
Width10.00 in
Height1.00 in
Weight Capacity25000 lbs
Max Deflection0.13"
Load Capacity Range5000+ lbs
Unit of MeasurementInch (Imperial)

Product Details

TypeBridge Bearing Pad
ColorBlack
Country of OriginImport
MaterialNatural Rubber
Package Quantity1
Manufacturers Part NumberBBNR10X10
BrandMason Industries