Neoprene Machinery Leveling Mount - 3-3/8"L x 3-3/8"W x 1"H
Write a Review
|
Questions & Answers (0)
Product Description
Stud type leveling mount fills a need for a greater leveling range and are recommended for as much as 1" of lift. A thick neoprene base resists oil, provides friction and isolates impact and vibration. Max Load 500-1000 LBS. 3-3/8"L x 3-3/8"W x 1"H Overall Dimensions.
PRICE
$52.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.38 in |
| Width | 3.38 in |
| Height | 1.00 in |
| Top Screw/Rod Diameter | 1/2" |
| Unit of Measurement | Inch (Imperial) |
| Base Diameter | 3.38 in |
Product Details
| Type | Machine Leveling Mount |
| Country of Origin | Import |
| Material | Neoprene/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MLS-1000 |
| Brand | Mason Industries |