Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2272507

MPN #: ZUSANSR-191

Neoprene Foam With Acrylic Adhesive - 1/32" Thick x 2"W x 10'L

Product Description

Made by USA Sealing. Made of pure Neoprene, and has a good balance of strength, oil, chemical, and UV resistance making Neoprene the most commonly used foam material. It lasts longer in outdoor applications and with use with oil and chemicals. Characteristics include resists degradation from sun, ozone, and weather, displays outstanding physical toughness, can be used in applications with a wide temperature range, and performs well when in contact with oils and many chemicals. Neoprene can also resist swelling when in contact with oil. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment.

PRICE
$62.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width2 in
Tensile Strength100 psi
Density20 Lbs / Cu. Ft. lbs/ft³
Thickness1/32 in

Product Details

FirmnessFirm
Material Temperature Range-70 to 200 °F
MaterialNeoprene
Manufacturers Part NumberZUSANSR-191
Chemical ResistanceGood
Flame RetardantYes
Adhesive Temperature Range-30 to 220 °F
ShapeStrip
BrandUSA Sealing
ColorBlack
UV ResistanceGood
FinishSmooth
Package Quantity1
DescriptionNeoprene Foam With Acrylic Adhesive
Backing TypeAcrylic Adhesive
TextureSmooth
Compression Deflection @ 25% Deflection (PSI)13 PSI
GradeStandard
Oil ResistanceGood
Cell TypeClosed Cell

Compliance & Certifications

CertificationsASTM D 1056 2C3, ASTM D 1056 2C2
Flame SpecificationFMVSS-302