Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2327676

MPN #: BULK-RS-N70-335

Neoprene Rubber Roll, 72"L x 36"W x 1/16" Thick, 70A, Black

Product Description
Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.

PRICE
$109.95

This product will be restocked by Feb 20, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width36 in
Thickness1/16 in
Tensile Strength1000 psi
Density1.50 g/cm³
Tear Strength20 N/mm

Product Details

ColorBlack
Material Temperature Range-30 to 250 °F
Durometer70A
UV ResistanceGood
Compression Set0.33
MaterialNeoprene
DescriptionNeoprene Rubber Roll No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-N70-335
Backing TypePlain
GradeStandard
Chemical ResistanceGood
Oil ResistanceGood
ShapeRoll
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 BC 707