Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cabka

Model # :WB269856

MPN #: CPP400ACM

Nestable Light Duty Open Deck Pallet, Plastic, 4-Way, 43" x 43", 8800 Lb Static Capacity, Black

Product Description
NESTABLE PLASTIC PALLET 43x43 Capacity 1700-3300 LBS
Light-Duty Nestable Plastic Pallet Provides One-Way Pallet Shipping In Industrial Size.


Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This nestable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume; 36 pallets nested are 6"H. Pallets nest when not in use for efficient storage. Sturdy construction gives this plastic pallet a static 8,800 lb. or a dynamic 1,700-3,300 lb. capacity, and allows 4-way forklift entry. 9 feet on the bottom support the weight. Measures 43"L x 43"W x 5-1/2"H. Exempt from ISPM 15 regulation for export shipping. Ideal for one-way shipping.

Note: Because of recycled plastic material, pallet will vary in color.

PRICE
$45.95

Min. purchase quantity is 22
22
22
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width43 in
Height5-1/2 in
Weight23 lbs
Dynamic Fork Weight Capacity3300 lbs
Static Floor Weight Capacity8800 lbs

Product Details

Assembly RequiredNo
TypeNestable
Top DeckOpen
ColorBlack
AvailabilityShips From Mfg
Fork EntryFour-Way Entry
MaterialRecycled Plastic
ConditionNew
Package Quantity10
Manufacturers Part NumberCPP400ACM
BrandCabka

Compliance & Certifications

CertificationsISPM 15 Exempt