Half Size Display Pallet 48"W x 24"D x 8"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Half Size Displays are perfect for "End of Aisle" placement. Use two units together to create a full size display. Easy to stock and maintain. Heavy duty plastic material holds up to 2,000 lbs yet, weighs only 21.5 lbs.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 8 in |
| Weight Capacity | 2000 lbs |
| Weight | 22 lbs |
Product Details
| Material | PE Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 8002128 |
| Brand | Forte Products |
Warranty
| Warranty | Yes |