Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jifram Extrusions

Model # :WBB2275052

MPN #: 05000345

Jifram Extrusions Open Deck Pallet, Plastic, 4-Way Entry, 48" x 40", 3000 Lb Static Cap, Black

Product Description
Jifram Extrusions 05000345 Plastic Pallet 48 x 40 Four-Way Entry 3000 Fork Capacity

This Jifram Grab-N-Go 4-Way Plastic Pallet is ideal for closed loop or exporting applications. It accommodates most hand trucks at all 4 points of entry and features slip-resistant top deck boards, so operators can quickly "grab and move" a load. Made of 100% recycled rigid PVC plastic, this pallet has many benefits over wood. It is resistant to water, fire and flames, and impervious to contamination and infestation. Used properly, this pallet could last indefinitely. If damaged, simply unscrew deck boards or stringers and replace them. Note: this unit is not for use in an unsupported base pallet rack. Fork opening is 37"W. Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.

PRICE
$179.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 49 units
179.95
Buy 50 units - 199 units
169.95Save $10.00 (6%)
Buy 200+ units
165.95Save $14.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height6-1/2 in
Weight51 lbs
Dynamic Fork Weight Capacity1500 lbs
Racking Weight Capacity500 lbs
Static Floor Weight Capacity3000 lbs

Product Details

TypeStackable
Top DeckOpen
ColorBlack
Number of Truckloads338
Fork EntryFour-Way Entry
MaterialRecycled Plastic
ConditionNew
Package Quantity1
Manufacturers Part Number05000345
BrandJifram Extrusions

Compliance & Certifications

CertificationsISPM 15 Exempt