Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NestaFlex Conveyors

Model # :WB184392

MPN #: RLS24012S

NestaFlex® 24"W Steel Roller Conveyor, Portable & Expandable, 3'9"L to 12'2"L

Product Description
Nestaflex® PORTABLE FLEXIBLE CONVEYOR

Flexible and expandable portable gravity conveyor is ideal for shipping, receiving, assembly and packaging stations. Reduces to 25% of expanded length for compact storage. Roller Conveyor is ideal for material with flat or complex bottoms and have 1-3/8" dia. galvanized steel rollers, sealed bearings and spring loaded axles. 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs and 5/16" dia. steel axles. Box stop and 2 hook couplers included. Telescopic legs adjust from 28" to 44" high. 5" x 1-1/2" swivel casters, with brakes on end legs, for easy transport. All units bend around a 12" radius. 2 Year Limited Warranty.

PRICE
$2,149.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height44 in
Weight Capacity200 lbs
Weight270 lbs
Wheel Diameter5 x 1-1/2
Min Leg Height28 in
Max Leg Height44 in
Roller Diameter1-3/8 in
Axle Center5-1/4 in
Inside Radius12 in
Adjustable Length3'9" to 12'2"

Product Details

Assembly RequiredNo
TypeGravity Roller Conveyor
ColorSilver
MaterialSteel
Rollers Per Section9
Manufacturers Part NumberRLS24012S
Leg Sets per Unit4
Wheel/Roller MaterialSteel
BrandNestaFlex Conveyors

Warranty

Warranty2 yr