Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FMH Conveyors

Model # :WBB3134071

MPN #: BFP153003A-ULC-036-001

BestFlex™ 30"W Accum Reversing Flexible & Expandable Conveyor, 21'11" to 36'L

Product Description
Flexible powered roller conveyors can take your conveyor solution to the next level of productivity and efficiency. They provide advantages in versatility, footprint, ergonomics and more. Bestflex utilizes powered rollers to enable fast, efficient loading or unloading of packages in shipping, transportation, packaging, and other applications with less operator assistance. These conveyors can flex around corners, meet multiple docks, or navigate close quarters where other infrastructure or equipment is present. When not in use, valuable space can be saved by retracting the conveyor to its smallest footprint. By eliminating workarounds and extra steps in moving packages, Best Bestflex package handling efficiency.

Features:
  • Unit is UL/CUL Rated
  • FLA Rating is | 9.64 Amps
  • Electrical Service Required is 120VAC with 30Amps | Mating Plug: NEMA L5-30
  • Auxiliary Extension Cord at 30A SVC, NEMA Spec L5-30
  • Infeed Option | Connect Hook
  • Discharge Option | Connect Bolt
  • Handles on Every Third Leg
  • Shipping Style Roll-on


PRICE
$39,899.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height36 in
Weight Capacity100 lbs/ft³
Wheel Diameter8 × 2
Roller Diameter1-1/2 in
Axle Center3 in
Adjustable Length21'11" to 36'

Product Details

Assembly RequiredNo
TypePowered Roller Conveyor
ColorSilver
Voltage120
Conveyor Speed0 - 120 ft/min
Manufacturers Part NumberBFP153003A-ULC-036-001
Leg Sets per Unit14
Wheel/Roller MaterialSteel
BrandFMH Conveyors

Warranty

Warranty1