BestFlex™ 30"W Transportation Reversing Conveyor, Flexible & Expandable, 8'6" to 24'L
Write a Review
|
Questions & Answers (0)
Product Description
Flexible powered roller conveyors can take your conveyor solution to the next level of productivity and efficiency. They provide advantages in versatility, footprint, ergonomics and more. Bestflex utilizes powered rollers to enable fast, efficient loading or unloading of packages in shipping, transportation, packaging, and other applications with less operator assistance. These conveyors can flex around corners, meet multiple docks, or navigate close quarters where other infrastructure or equipment is present. When not in use, valuable space can be saved by retracting the conveyor to its smallest footprint. By eliminating workarounds and extra steps in moving packages, Bestflex also improves ergonomics, reduces injury risk, and increases overall package handling efficiency.
NEMA L5-30 power receptacle required
NEMA L5-30 power receptacle required
PRICE
$14,665.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 36 in |
| Weight Capacity | 100 lbs/ft³ |
| Roller Diameter | 1-1/2 in |
| Axle Center | 5 in |
| Adjustable Length | 8'6" to 24' |
Product Details
| Assembly Required | No |
| Type | Powered Roller Conveyor |
| Color | Silver |
| Voltage | 120 V |
| Conveyor Speed | 0 - 120 ft/min |
| Manufacturers Part Number | BFP153005T-ULC-024-001 |
| Leg Sets per Unit | 8 |
| Wheel/Roller Material | Steel |
| Brand | FMH Conveyors |
Warranty
| Warranty | Electrical: 1, Mechanical: 2 |