Marlin Steel Nesting Wire Baskets 14x20x6 Chrome/Nesting, Price Each for Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
Nesting Basket 14x20x6 Chrome Plated. Material handling basket, conveniently nests when not in use. Openings are 1.375" square but, somewhat bigger at the edges.
PRICE
$61.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 14 in |
| Height | 6 in |
| Inside Length | 20 in |
| Inside Width | 14 in |
| Inside Height | 6 in |
| Weight | 3 lbs |
| Thickness | 0.121 in |
Product Details
| Type | Rectangular Wire Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | No Handles |
| Material | Plain Steel Wire |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-152-12 |
| Brand | Marlin Steel |