Marlin Steel Slanted Basket - Chrome Plated Steel 17-7/8"L x 11"W x 8"H - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Plain steel basket for materials handling, storage, and display applications. Wire mesh has 1.375" from the center of one wire to the center of the next wire. Features a slanted design for optimal display of your parts. Each basket nests so baskets take little room when they are stored. 100% USA made.
PRICE
$567.60 Sold in packages of 8 / $70.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-7/8 in |
| Width | 11 in |
| Height | 8 in |
| Inside Length | 17-11/16 in |
| Inside Width | 10-13/16 in |
| Inside Height | 8 in |
| Weight | 5 lbs |
| Thickness | 0.25 in |
Product Details
| Type | Rectangular Wire Basket |
| Min Purchase Quantity | 8 |
| Color | Gray |
| Style | No Handles |
| Material | Plain Steel Wire |
| Package Quantity | 8 |
| Manufacturers Part Number | 00-138-12 |
| Stack and/or Nest | Nest |
| Brand | Marlin Steel |
Warranty
| Warranty | 90 days |