Material handling wire nesting basket with wire mesh openings from center of the wire to center of the next wire. Ideal for storage baskets and display baskets. Each basket nests so baskets take little room when they are stored. 100% USA Made.
Marlin Steel Plain Steel Chrome Plated Wire Nesting Basket 26"L x 10"W x 2"H, Qty 5+
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 10 in |
| Height | 2 in |
| Inside Length | 26 in |
| Inside Width | 10 in |
| Inside Height | 2 in |
| Weight | 12.3 lbs |
| Thickness | 0.121 in |
Product Details
| Assembly Required | No |
| Type | Display Basket |
| Min Purchase Quantity | 5 |
| Color | Gray |
| Style | No Handles |
| Material | Plain Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-127-12-5 |
| Stack and/or Nest | Nest |
| Brand | Marlin Steel |
Warranty
| Warranty | 1 yr |