Zep Neutral pH General Purpose Floor Cleaner, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Low-foam, general-purpose cleaner designed for cleaning most flooring surfaces. Excellent for use in automatic floor scrubbers. Rinses easily, leaving a film-free surface. Neutral pH will not harm floor finishes.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Scent | Pleasant |
| Size Type | 5 Gallon Pail |
| Helps Remove | Tough Soils, Wax, Dirt |
| Package Quantity | 1 Pail |
| Description | Neutral pH General Purpose Floor Cleaner |
| Application | Scrubbing |
| Manufacturers Part Number | 072935 |
| Floor Type | Concrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | Floors, Equipment, Walls, Work Surfaces |
| Dilution Ratio | 0.5 oz. to 2 oz. / 1 Gallon |
| Brand | Zep |