Zep Flash Premium Grade Concrete Floor Cleaner, 40 Lb. Pail
Write a Review
|
Questions & Answers (0)
Product Description
Flash is a powdered, alkaline, multi-component powder designed to solve the toughest cleaning problems on concrete floors. The chemical action does the work, and saves labor. Contains the fastest acting alkalis, efficient wetting and emulsifying agents, and a strong solvent for oil and grease stains. This combination results in a product stronger than alkalis alone, and one that will remove embedded grease and grime that other cleaners leave untouched. For use in warehouses, on plant and factory floors, plant washrooms, and the like. Flash is yellow-orange in color, and turns green when wetted on floor.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 40 lb |
Product Details
| Application | Scrubbing |
| For Use With | Manufacturing, Maintenance, Repair, Operations, Automotive, Transportation |
| Scent | Pine |
| Applicable Materials | Concrete, Brick, Slate Quarry Tile |
| Size Type | 40 Lb. Pail |
| Helps Remove | Dirt, Grease, Grime |
| Package Quantity | 1 Pail |
| Description | Premium Grade Concrete Floor Cleaner |
| Manufacturers Part Number | 072333 |
| Floor Type | Concrete |
| Dilution Ratio | 1 oz. / 1 Gallon |
| Brand | Zep |