Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3195415

MPN #: 51170

New Age 3 Shelf, Keg Stacker Shelving Unit Kit, Double Deep, Starter, 54"W x 34"D x 84"H

Product Description
Maximize Your Cooler Space with the New Age Industrial 51170 Double Deep Heavy Duty Keg Stacker Shelving Unit Kit.

Engineered to handle the demands of busy beverage environments, the New Age Industrial 51170 Double Deep Keg Stacker Shelving Unit Kit provides a robust and efficient storage solution for kegs and general supplies. This complete 3-tier shelving kit features heavy-duty framed T-bar keg shelves with channel laterals and a durable aluminum frame, designed to work as hard as you do. Unlike traditional wire shelving, the flat, easy-to-clean surfaces make loading and unloading 1/6, 1/4, and 1/2 barrels effortless.

This NSF-certified unit offers fully adjustable shelves, allowing you to customize the configuration to fit your specific keg and storage requirements. Assembly is quick and easy with the included Allen wrench. The aluminum posts are marked in 2" increments for simple and precise shelf placement and leveling, and all ends are capped for cleanliness. Approved for use in coolers, freezers, displays, and storage areas, this keg stacker shelving unit optimizes space utilization, enhances keg accessibility, and promotes operational efficiency. With a capacity of 12 half-barrels or 30 sixth-barrels, this heavy-duty shelving kit is backed by a Lifetime Guarantee against rust and corrosion and a Five-Year Guarantee against workmanship and material defects.

Kit Includes:
  • Two (2) Heavy-Duty Keg Shelves (for bottom and middle tiers)
  • One (1) Top Shelf
  • Four (4) 84" Shelving Posts
Key Product Features:
  • Overall Dimensions: 34"D x 84"H x 54"W (assembled)
  • Heavy-Duty Construction with Fully Adjustable Shelves: Engineered with robust aluminum tubing and T-bar laterals. Customize shelf height to accommodate various items
  • Easy Assembly: Assembles quickly with the provided Allen wrench
  • Marked Aluminum Posts: 2" increments for easy shelf placement and leveling
  • Reinforced Keg Shelves: Specifically designed for the weight and handling of kegs
  • Durable Top Shelf: Provides additional storage space for smaller items
  • 1/2 Barrel Capacity: 12
  • 1/6 Barrel Capacity: 30
  • Ships Knocked Down (KD): Unit ships knocked down for Freight Savings
  • NSF Certified: Meets strict standards for food safety and sanitation
  • Guarantees: Five-Year Guarantee Against Workmanship and Material Defects
  • Lifetime Guarantee Against Rust and Corrosion
Efficient Storage: Store kegs in a way that maximizes space, especially in walk-in cooler environments where multiple kegs are kept, including:
  • Bars and Restaurants: Organizing beer and other beverage kegs in back-of-house areas, walk-in coolers, or storage rooms. This helps staff easily locate and access the required kegs
  • Breweries: Storing finished kegs before distribution. Proper shelving can help manage inventory and ensure first-in, first-out (FIFO) rotation
  • Beverage Distributors: Organizing a large inventory of various kegs for delivery to different establishments
  • Homebrewers: Providing a dedicated and organized space for storing their kegged beverages




PRICE
$1,925.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth34 in
Height84 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeTop: T-Bar, Bottom & Middle: Framed T-Bar Keg Shelves with Channel Laterals
Shelf Capacity990 lbs
ColorSilver
ApplicationDry
Number of Shelves3
MaterialAluminum
Unit TypeStandard
BrandNew Age Industrial

Warranty

Warranty5 yr