Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3195442

MPN #: 92202

New Age T-Bar Cantilever Aluminum Shelving Unit, 9 Shelves, 146-3/4"W x 27"D x 72-1/4"H

Product Description
New Age Industrial 92202 Heavy Duty 3-Tier Cantilever Aluminum Shelving Unit: Robust and Offers Unobstructed Access with No Front Posts.

This complete shelving kit provides a heavy-duty and easily accessible storage solution thanks to its innovative cantilever design that eliminates the need for front support posts. Featuring nine (9) sturdy T-bar shelves across three (3) 48" wide sections, this unit offers ample storage with completely open access. The kit includes (6) braces and (4) uprights, creating an overall footprint of 27"D x 72-1/4"H x 146-3/4"W with individual shelf sizes of 24" x 48". Constructed from durable aluminum, it's rust-proof and corrosion-resistant for long-lasting performance.

Key Features and Benefits:
  • Complete 3-Tier Cantilever Shelving Kit: Includes all components with a post-free front
  • Heavy-Duty Cantilever Design: Eliminates front posts for completely unobstructed access to stored items
  • Durable Aluminum Construction: Lightweight yet strong and resistant to rust and corrosion
  • Ample Storage Space: Three tiers across a wide footprint (146-3/4"W)
  • Easy Assembly: Complete kit with all necessary components
  • 5-Year Guarantee against material defects and workmanship
  • Lifetime Guarantee Against Rust and Corrosion
Optimize your storage with easy, unrestricted access and heavy-duty durability. Order your New Age Industrial 92202 Cantilever Shelving Unit Kit today!

PRICE
$4,009.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width146-3/4 in
Depth27 in
Height72-1/4 in
Weight229.5 lbs

Product Details

Type9 Shelf T-Bar
Shelf Capacity900 lbs
StyleT-Bar Cantilever Shelving Unit
Number of Shelves9
MaterialAluminum
Manufacturers Part Number92202
BrandNew Age Industrial

Warranty

Warranty5 yr

Compliance & Certifications

NSF CertifiedNo