Water Pumps
Availability
Brand
Price
Related Products
Grundfos 3-speed technology One of the main features a Super Brute is its 3-speedmotor. This unique motor advancement, pioneered by Grundfos more than 30 years ago, allows you the ability to adjust the pump speed to fit your specific application. Flexibility to choose your speed gives you the peace of mind that you have the correct pump for the job. The versatility of the Super Brute not only reduces the number of circulators you have in your truck, but also reduces your installation time and callbacks. Features: Lower inventory - increased profitability Easy to install - easy to service ...
Intended for numerous residential uses including pumping water from cisterns and sumps Features: Continuous duty, efficient 115V PSC (permanent split capacitor) motor for lower carbon footprint. Higher efficiency using less energy to operate, water cooled All stainless steel construction Manual operation required to turn power on/off Will drain from flat surfaces to 1/8" Extra long 15' cord for hard to reach applications 1-1/4" MNPT discharge with 1-1/4" FNPT x 1-1/4" FNPT elbow and 1-1/4" MNPT x 1-1/2" FNPT adapter
The Supreme AP-Series air pumps have been designed to satisfy the requirements of a multitude of water-related applications. All AP-Series air pumps operate on standard 110V electric and come with a 6' power cord. The oil-less motor lubricated motor is designed to operate efficiently and save energy. For outdoor applications, it is recommended that the unit be enclosed to protect it from the elements. Air flow 1700 inches 3/Min. Features: Oxygenating Ponds and Aquariums for a Cleaner Aquatic Environment Promoting Healthier Fish and Aquatic Plant Life Increasing the Breakdown of Fish Waste ...
Grundfos 3-speed technology One of the main features a Super Brute is its 3-speedmotor. This unique motor advancement, pioneered by Grundfos more than 30 years ago, allows you the ability to adjust the pump speed to fit your specific application. Flexibility to choose your speed gives you the peace of mind that you have the correct pump for the job. The versatility of the Super Brute not only reduces the number of circulators you have in your truck, but also reduces your installation time and callbacks. Features: Lower inventory - increased profitability Easy to install - easy to service ...
The Grundfos circulator pumps, Series UP, are specifically designed for heating systems. The pumps are also suitable for circulation of hot domestic water and for circulation of liquid in cooling and air-conditioning systems. Features: Bronze and stainless steel construction. Wet rotor design. Composite impeller. Eliminates and prevents corrosive effects of fresh water. Maintenance-free, low energy consumption, easy to install, quiet running. Improved performance and efficiency. Pre-program usage times to save power. No additional wiring required. Adds to savings by operating pump by ...