Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB2354767

MPN #: 6919

Generac® 2'' Semi-Trash Water Pump with G-Force - 6919

Product Description
Specifically engineered to handle muddy or sandy water, the ST20-S is powered by a 169cc Generac G-Force engine that pumps up to 158 gallons per minute. With features such as low-oil shut down, custom Easy Prime™ funnel design for quick and easy priming, and a large fuel tank with integrated fuel gauge, it's both durable and easy to use.

Product Features:
  • Durable 1" frame to withstand the harsh environment
  • Powerful Generac G-Force 169cc engine with low-oil shut down
  • Large 3-gallon fuel tank with incorporated fuel gauge delivers approximately 5 hours runtime
  • Onboard instructions with icons of key touch points make this pump easy to use
  • Easy Prime™ custom funnel design with tethered priming cap for quick and easy priming
  • Color-coded suction and discharge ports to ensure the correct hose connections (Blue = Discharge; Green = Suction)
  • Easily pumps up to 158 gallons per minute
  • Silicon carbide mechanical seal for long life
    PRICE
    $859.00

    1
    1
    Free Shipping Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length23-1/9 in
    Width18-1/9 in
    Height19-4/5 in
    Weight65.3 lbs
    Suction Head Maximum26 ft
    Discharge Head108 ft
    Inlet Connection2 in
    Max Diameter Solids2 in
    Discharge Connection Size2 in

    Product Details

    Max Run Time5 Hours min
    Impeller MaterialDuctile Cast Iron
    MaterialAluminium
    Discharge Connection TypeNPT
    Manufacturers Part Number6919
    BrandGenerac
    TypeSemi-Trash Pump
    HorsepowerVaries HP
    Fuel Tank Capacity3 gal
    Gallons per Hour9480 gal/hr
    EngineGenerac G-Force 169cc
    Recommended Oil TypeSAE 10W30
    Fuel TypeGasoline
    Inlet Connection TypeNPT
    Engine Displacement169cc cm³
    Housing MaterialAluminium
    Starter SystemRecoil
    Shaft Seal MaterialSilicone carbide

    Warranty

    Warranty3 yr