Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QualArc

Model # :WBB1449111

MPN #: LM-801-LPST-BL

Lewiston Equine Mailbox, No Address Plates w/Horsehead Finial & Decorative Fluted Base, Black

Product Description
Our Lewiston Collection Equine mailbox (no address plates) is made from rust-free cast aluminum with a durable weather resistant finish and comes with post, decorative horsehead finial and fluted base. Color: Black

PRICE
$669.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth20 in
Height62 in
Weight32 lbs
Inside Mailbox Dimensions (W x D x H)7" x 18" x 9"
Mailbox Dimensions (W x D x H)8" x 19" x 10"

Product Details

Assembly RequiredYes
Lock TypeNon-Locking
TypeFront Access
ColorBlack
SeriesLewiston
StyleMailbox, Post w/Fluted Base & Horsehead Finial
Mounting LocationPost Mounted (Included)
MaterialAluminum
Package Quantity1
Manufacturers Part NumberLM-801-LPST-BL
Number of Mailboxes1
BrandQualArc

Warranty

Warranty1 yr