Nexel
Model # :WBB2378870
Nexel® Poly-Green®, Safety Push Handle, 14"D
Write a Review
|
Questions & Answers (0)
Product Description
make maneuvering simple. Safety push handle keeps hands within cart width preventing bumps with walls and objects. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Fifteen Year Warranty. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
PRICE
$14.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 14 in |
Product Details
| Assembly Required | Yes |
| Type | Push Handle |
| Finish | Poly-Green® |
| Material | Steel |
| Package Quantity | 1 |
| Color | Green |
| Application | Wet/Dry |
| Manufacturers Part Number | AE14G |
| Accessory Type | Push Handle |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |