5406400 18 One-Piece Handle S Steel
Metro® Stainless Steel Utility Cart Handle, 18"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Available on or around 11/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 18 in |
Product Details
| Assembly Required | Yes |
| Type | U Handle |
| Finish | Stainless Steel |
| Material | Steel |
| Color | Stainless Steel |
| Application | Wet/Dry |
| Manufacturers Part Number | H3S |
| Accessory Type | U Handle |
| Brand | Metro |