Nexel
Model # :WBB2378928
Nexel® Poly-Z-Brite®, Utility Cart Handle, 14"D
Write a Review
|
Questions & Answers (0)
Product Description
Utility Cart Handles are offset tubular handles constructed of 1" steel tubing, grooved on 1" increments for easy shelf adjustment. 33"H. Priced each, sold in packages of 2. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Fifteen Year Warranty. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
PRICE
$20.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 14 in |
| Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | U Handle |
| Finish | Poly-Z-Brite® |
| Material | Steel |
| Color | Clear |
| Application | Wet/Dry |
| Manufacturers Part Number | AH14Z |
| Accessory Type | U Handle |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited yr |