Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB798764

Nexel® 4 Shelf, Green Epoxy Wire Shelving-In-A-Box, 36"W x 18"D x 74"H

Product Description
✓ 4-Tier Green Epoxy Wire Shelving shipped in one box
✓ 600 lbs. capacity of evenly distributed weight
✓ Easy tool-free shelf adjustment at 1" increments

The Nexel® Green Epoxy, 4-Tier, Shelving-In-A-Box offers convenient and reliable shelving that's all packaged in one box. Use our Green Epoxy Wire Shelving for either wet or dry storage rooms and stock rooms in need of adaptable green epoxy shelving. The Green Epoxy high-performance finish is guaranteed against corrosion for 7 full years in wet or dry storage applications. The unique baked-on process bonds a green-epoxy powder coat finish directly to the steel's surface resulting in an attractive, rugged and affordable shelving unit that is built to support ingredients and stored goods in dry or humid surroundings. This epoxy wire shelving is NSF approved for wet or dry use.

These epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacities. Open shelving permits air and light penetration and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Easy assembly.

  • Includes 4 split posts with leveling feet, 4 wire shelves and plastic snap-on sleeves.
  • PRICE
    $119.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth18 in
    Height74 in

    Product Details

    Assembly RequiredYes
    TypeShelving In A Box
    Shelf TypeFlat Wire
    Shelf Capacity600 lbs
    ColorGreen
    ApplicationWet/Dry
    FinishGreen Epoxy
    Number of Shelves4
    MaterialSteel
    Manufacturers Part NumberVP18367G
    Unit TypeStandard
    BrandNexel

    Warranty

    Warranty7 Year Limited

    Compliance & Certifications

    CertificationsNSF